AM530 - Electrical Contactor Digital Multimeter With TRMS

Amprobe

  • $148.60 (Each)
  • $148.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AM530
Manufacturer
Amprobe
Manufacturer's Part Number
AM-530
Description
Electrical Contactor Digital Multimeter With TRMS
Electrical Contactor Digital Multimeter With True-RMS
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969600392 / 00095969600392
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$148.60 (Each)
Resources
Images
 
 
AM530 - Large Image
Attachments
 
 
AM530 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Electrical Contractor Multimeter
extra long description
DIGITAL TYPE; +/- (1 PERCENT RDG + 3 LSD) AC VOLTAGE, +/- (0.8 PERCENT RDG + 1 LSD) DC VOLTAGE, +/- (1.2 PERCENT RDG + 3 LSD) AC CURRENT, +/- (1 PERCENT RDG + 2 LSD) DC CURRENT, +/- (1 PERCENT RDG + 2 LSD) RESISTANCE, +/- (0.1 PERCENT RDG + 4 LSD) FREQUENCY, +/- (3 PERCENT RDG + 5 LSD) CAPACITANCE, +/- (1.8 PERCENT RDG + 6 DEG F) TEMPERATURE ACCURACY; BACKLIGHT LCD DISPLAY TYPE; CSA (CANADA AND US), CE, C-TICK APPROVAL; (1) 9 VOLT BATTERY TYPE; BATTERY, TEST LEAD, (1) K-TYPE PROBE, VELCRO STRAP, CARRYING C
Description
ELECTRICAL CONTACTOR DIGITAL MULTIMETER WITH TRMS
Long Description
ELECTRICAL CONTRACTOR MULTIMETER, DIGITAL TYPE
Commodity Description
MULTIMETERS
Additional Information
Numbers of Temperature Input 1 Thermocouple; Safety Rating CAT III
Additional Information
Temperature Range
-40 to 1000 Deg C
Battery Type
(1) 9 Volt
Accuracy
+/- (1 Percent RDG + 3 LSD) AC Voltage, +/- (0.8 Percent RDG + 1 LSD) DC Voltage, +/- (1.2 Percent RDG + 3 LSD) AC Current, +/- (1 Percent RDG + 2 LSD) DC Current, +/- (1 Percent RDG + 2 LSD) Resistance, +/- (0.1 Percent RDG + 4 LSD) Frequency, +/- (3 Per
Frequency Range
10 Hertz to 10 Mega Hertz
Capacitance Range
40/400 Nanofarad, 4/40/400/4000 Microfarad
AC Voltage Range
400 Millivolt, 4/40/400/600 Volt
DC Voltage Range
400 Millivolt, 4/40/400/600 Volt
Resistance Range
400 OHM, 4/40/400 KILO OHM, 4/40 MEGA OHM
AC Current Range
400/4000 Microamp, 40/400 Milliamp, 4/10 Amp
DC Current Range
400/4000 Microamp, 40/400 Milliamp, 4/10 Amp
Parameter Measured
AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, CONTINUITY, TEMPERATURE, DIODE TEST
Display Type
Backlight LCD
Inclusion
Battery, Test Lead, (1) K-Type Probe, Velcro Strap, Carrying Case, User Manual
Manufacturer Information
Brand
Fluke Electronics
Model
AM
Manufacturers Part Number
AM-530
GTIN
00095969600392
UPC
095969600392
Taxonomies, Classifications, and Categories
Type
DIGITAL
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
CSA (Canada and US), CE, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat