C12A - Soft Carrying Case

Fluke

  • $58.45 (Each)
  • $58.45 (Each)

  • $292.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C12A
Manufacturer
Fluke
Manufacturer's Part Number
C12A
Description
Soft Carrying Case
Fluke Soft Meter Case
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
53121705 - Equipment cases
UPC/GTIN
095969028257 / 00095969028257
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.45 (Each)
Carton
$292.25 (Per 5)
Resources
Attachments
 
 
C12A - Specification Sheet
Other Links
 
 
C12A - Other
Images
 
 
C12A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
BLACK/YELLOW
Dimensions and Weight
Depth
12.99
Descriptions
Description
SOFT CARRYING CASE
Product Type
Soft Carrying Case, Vinyl, 12.99"
extra long description
FLK C12A SOFT CARRYING CASE,VINYL,1
Long Description
Fluke Soft Meter Case
Manufacturer Information
Manufacturers Part Number
C12A
Brand
FLUKE
GTIN
00095969028257
UPC
095969028257
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.87
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat