CAM0C25 - Camouflage Carrying Case

Fluke

  • $71.51 (Each)
  • $71.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAM0C25
Manufacturer
Fluke
Manufacturer's Part Number
CAMO-C25
Description
Camouflage Carrying Case
Camouflage Carrying Case, Included: Hand Strap, Length: 8.6 In, Width: 5 In, Depth: 2.52 In, Construction: Polyester Exterior, For Fluke’S Popular Digital Multimeters
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
53121705 - Equipment cases
UPC/GTIN
095969614634 / 00095969614634
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.51 (Each)
Resources
Other Links
 
 
CAM0C25 - Other
 
CAM0C25 - Other
Attachments
 
 
CAM0C25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.52
Width
5
Length
8.6
Descriptions
Description
CAMOUFLAGE CARRYING CASE
Product Type
Carrying Case, Camouflage
extra long description
FLK CAMO-C25 CARRYING CASE,CAMOUFLA
Long Description
Camouflage Carrying Case, Included: Hand Strap, Length: 8.6 IN, Width: 5 IN, Depth: 2.52 IN, Construction: Polyester Exterior, For Fluke’s Popular Digital Multimeters
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
CAMO-C25
GTIN
00095969614634
UPC
095969614634
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat