LVD2 - Volt Light

Fluke

  • $61.14 (Each)
  • $61.14 (Each)

  • $733.68 (Per 12)

Availability: Currently Out Of Stock
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
LVD2
Manufacturer
Fluke
Manufacturer's Part Number
LVD2
Description
Volt Light
Non-Contact Electrical Voltage Tester, 90 to 600 V Ac, Led Display, 50 to 60 HZ, Battery Powered, Battery Included, Visual Indication
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
095969369978 / 00095969369978
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.14 (Each)
Standard Packaging
$733.68 (Per 12)
Resources
Other Links
 
 
LVD2 - Other
Images
 
 
LVD2 - Small Image
 
LVD2 - Large Image
Specifications Sheets
 
 
LVD2 - Specification Sheet
Attachments
 
 
LVD2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
90 to 600 V ac
Descriptions
Description
VOLT LIGHT
extra long description
FLK LVD2 VOLT LIGHT, 600V
Product Type
Non-Contact Electrical Voltage Tester
Long Description
Non-Contact Electrical Voltage Tester, 90 to 600 V ac, LED Display, 50 to 60 Hz, Battery Powered, Battery Included, Visual Indication
Features
LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1” to 5” (2.54 cm to 12.7 cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.
Short Description
Non-Contact Electrical Voltage Tester, LED Display, Commercial;Industrial Application
Additional Information
Display Type
LED
Power Source
Battery
Battery Included
Yes
Indication Type
Visual
includes
AAA Battery
package quantity
12 CT
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
LVD2
GTIN
00095969369978
UPC
095969369978
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
0.23
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LVD2.
Jump To:

Similar Items

Similar items are close alternatives to LVD2, though they may not be 100% alike.

LVD1 Is A Non-Contact Ac Voltage Detector and Led Flashlight Combined In One Con...
  • Our Part #: LVD1A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LVD1A
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 12 ($671.76) ·
LVD1A - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat