ST120+ - Socket Tester With Leds, Gfci Test, Beeper

Fluke

  • $25.82 (Each)
  • $25.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ST120+
Manufacturer
Fluke
Manufacturer's Part Number
ST120+
Description
Socket Tester With Leds, Gfci Test, Beeper
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
195112033586 / 00195112033586
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.82 (Each)
Resources
Images
 
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Large Image
 
ST120+ - Small Image
Attachments
 
 
ST120+ - Specification Sheet
Other Links
 
 
ST120+ - Other
Descriptions
Product Type
SCKT Tster W/LDS Gfci TST Beeper Amer
extra long description
FLK ST120+ Sckt TstER w/LDS GFCI Ts
Long Description
The ST120+ Socket Tester with a GFCI test button and beeper from Fluke is the perfect tester for electricians and electrical inspectors, home inspectors and technicians who need to verify the correct wiring of outlets. The bright, easy to see LEDs let you know if an outlet is miswired and the integrated GFCI test button gives you peace of mind by allowing you to verify the proper operation of GFCI equipped outlets.The addition of a switchable beeper makes the ST120+ even more capable. In addition to provid
Description
SOCKET TESTER WITH LEDS, GFCI TEST, BEEPER
Additional Information
Voltage
110 - 125
Warranty
2
Frequency Range
50/60
Safety Rating
CAT III, 300 V
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
ST120+
GTIN
00195112033586
UPC
195112033586
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0.016
Carton
1
You must have an account to view stock levels

* All prices subject to change.