T51000USA - Electrical Tester, Flat

Fluke

  • $253.03 (Each)
  • $253.03 (Each)

  • $5,060.60 (Per 20)
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
T51000USA
Manufacturer
Fluke
Manufacturer's Part Number
T5-1000 USA
Description
Electrical Tester, Flat
Voltage, 100 A, 1000 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969053112 / 00095969053112
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.03 (Each)
Carton
$5,060.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
T51000USA - Small Image
 
T51000USA - Large Image
 
T51000USA - Large Image
Specifications Sheets
 
 
T51000USA - Specification Sheet
Other Links
 
 
T51000USA - Other
 
T51000USA - Other
Brochures
 
 
T51000USA - Brochure
Attachments
 
 
T51000USA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0