T5RLS - Replacement Test Lead Set For T5

Fluke

  • $61.96 (Each)
  • $61.96 (Each)
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
T5RLS
Manufacturer
Fluke
Manufacturer's Part Number
T5RLS
Description
Replacement Test Lead Set For T5
Test Lead Set, 600 V;1000 V
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969609791 / 00095969609791
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.96 (Each)
Resources
Images
 
 
T5RLS - Small Image
 
T5RLS - Large Image
Attachments
 
 
T5RLS - Specification Sheet
Other Links
 
 
T5RLS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V;1000 V
Descriptions
Product Type
Test Lead Set
Description
REPLACEMENT TEST LEAD SET FOR T5
Long Description
Test Lead Set, 600 V;1000 V
Features
T5-600/t5-1000 series continuity and current tester application;1000 volt voltage rating;t5 model
Short Description
Test Lead Set, 600;1000 V
Special Features
T5 Model;Continuity and Current Tester;For T5-600 and T5-1000
extra long description
FLK T5-RLS REPL TEST LEAD SET FOR T
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T5RLS
GTIN
00095969609791
UPC
095969609791
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.36