TL220 - Suregrip Industrial Test Lead Set

Fluke

  • $128.61 (Each)
  • $128.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL220
Manufacturer
Fluke
Manufacturer's Part Number
TL220
Description
Suregrip Industrial Test Lead Set
Industrial Test Lead Set, 10 A, 600 V (Category Iv);1000 (Category Iii), Silicone Material
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969206457 / 00095969206457
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.61 (Each)
Resources
Images
 
 
TL220 - Large Image
 
TL220 - Large Image
Attachments
 
 
TL220 - Specification Sheet
Other Links
 
 
TL220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V (Category IV);1000 (Category III)
Material
Silicone
Descriptions
Product Type
Industrial Test Lead Set
Long Description
Industrial Test Lead Set, 10 A, 600 V (Category IV);1000 (Category III), Silicone Material
Features
The TL220, SureGrip(TM) Industrial Test Lead Set is designed to provide a reliable grip in slippery hands. With interchangeable test lead set for multiple electrical applications. Compatible with all instruments and test probes that accept standard 4 mm shrouded banana connectors.
Short Description
Industrial Test Lead Set, 10 A, AC220 SureGrip Alligator Clip Set;TP220 SureGrip Industrial Test Probe Set;TL224 SureGrip Silicone Test Lead Set (Straight to Right) Included
Description
SUREGRIP INDUSTRIAL TEST LEAD SET
extra long description
FLK TL220 SUREGRIP INDL TEST LEAD S
Additional Information
includes
AC220 SureGrip(TM) Alligator Clip Set;TP220 SureGrip(TM) Industrial Test Probe Set;TL224 SureGrip(TM) Silicone Test Lead Set (Straight to Right)
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
TL220
GTIN
00095969206457
UPC
095969206457
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.68
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat