TP175 - Twistguardtm Test Probes, 2MM Dia Probe Tips

Fluke

  • $53.78 (Each)
  • $53.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP175
Manufacturer
Fluke
Manufacturer's Part Number
TP175
Description
Twistguardtm Test Probes, 2MM Dia Probe Tips
Twistguard Test Probe, Voltage Rating: 1000 V, Amperage Rating: 10 Amp, Diameter: Tip: 2 MM, Ul Listed, Conforms to EN61010-031, Cat Ii 1000 V, Cat Iii 1000 V, Cat Iv 600 V Rated, For Use With The TL22X Series, TL238 and TL27 Test Leads and Multimeters
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
095969521550 / 00095969521550
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.78 (Each)
Resources
Images
 
 
TP175 - Large Image
 
TP175 - Small Image
 
TP175 - Large Image
Other Links
 
 
TP175 - Other
 
TP175 - Other
 
TP175 - Other
Attachments
 
 
TP175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
1k
Descriptions
Description
TWISTGUARDTM TEST PROBES, 2MM DIA PROBE TIPS
Product Type
Test Probe 1000 V 10 Amp
extra long description
FLK TP175 TEST PROBE 1000 V 10 AMP
Long Description
TwistGuard Test Probe, Voltage Rating: 1000 V, Amperage Rating: 10 AMP, Diameter: Tip: 2 MM, UL Listed, Conforms To EN61010-031, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V Rated, For Use With The TL22X Series, TL238 And TL27 Test Leads And Multimeters
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
TP175
GTIN
00095969521550
UPC
095969521550
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat