ARBL182600 - 2600MAH Rechargeable 18650 Battery

FNX

  • $16.30 (Each)
  • $16.30 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ARBL182600
Manufacturer's Part Number
FX-ARBL182600
Description
2600MAH Rechargeable 18650 Battery
Rechargeable Lithium-Ion Battery, Flashlight Application, Rechargeable Lithium-Ion Battery Battery Type, 2600 Mah Capacity, Lithium-Ion Chemistries Type, 3.6 V Input Voltage Rating, 2.7 In;69 MM Length, 5.6 Oz;50 G Weight, 0.7 In (Dia.);18.6 MM (Dia.) Width
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
6942870303499
Weight per unit
0.1102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.30 (Each)
Resources
Images
 
 
ARBL182600 - Small Image
 
ARBL182600 - Large Image
Dimensions and Weight
Length
2.7 in;69 mm
Width
0.7 in (Dia.);18.6 mm (Dia.)
Descriptions
Product Type
Rechargeable Li-ion Battery
Rechargeable Lithium-Ion Battery
Long Description
Rechargeable Lithium-Ion Battery, Flashlight Application, Rechargeable Lithium-Ion Battery Battery Type, 2600 mAh Capacity, Lithium-Ion Chemistries Type, 3.6 V Input Voltage Rating, 2.7 in;69 mm Length, 5.6 oz;50 g Weight, 0.7 in (Dia.);18.6 mm (Dia.) Width
Features
The next generation of 18650 batteries are here. Introducing the top-of-the-line Fenix 18650 battery--an amazing 2600mAh rating. Fenix has increased its emphasis on safety by building in features to prevent short circuits and design multiple layers of protection. The new button-top design better accommodates a variety of flashlight brands. Fenix continues to be an industry leader in lighting and battery innovation.Recommended Chargers for this Battery:ARE-X1, ARE-X1+, ARE-X2, ARE-C1+, or ARE-C2+
Short Description
Rechargeable Lithium-Ion Battery, 2600 mAh
Description
2600MAH RECHARGEABLE 18650 BATTERY
Additional Information
Battery Type
Rechargeable Lithium-Ion Battery
Chemistries Type
Lithium-Ion
Input Voltage Rating
3.6 V
Manufacturer Information
Brand
FENIX OUTFITTERS
Manufacturers Part Number
FX-ARBL182600
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
50 g;5.6 oz
Weight per each
0.1102
Carton
1
Uses, Certifications, and Standards
Capacity
2600 mAh
Application
Flashlight
You must have an account to view stock levels

* All prices subject to change.