UBIF0220N - 2P 20A Ubif NC Thin Breaker

Connecticut Electric

  • $79.97 (Each)
  • $79.97 (Each)

  • $799.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF0220N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF0220N
Description
2P 20A Ubif NC Thin Breaker
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type NC (Thin) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019339 / 00094925019339
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.97 (Each)
Carton
$799.70 (Per 10)
Standard Packaging
$79.97 (Each)
Resources
Images
 
 
UBIF0220N - Small Image
 
UBIF0220N - Large Image
Attachments
 
 
UBIF0220N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
20
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1
Height
2.55
Length
3.36
Descriptions
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 20A
Description
2P 20A UBIF NC THIN BREAKER
Special Features
The only newly manufactured and Listed replacements available
Product Type
Federal Pacific Repl Thin 2P 20A CB
extra long description
CON UBIF0220N FEDERAL PACIFIC REPL
Short Description
UBI F TYPE NC THIN 2P 20A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIF0220N
Brand
Connecticut Electric
GTIN
00094925019339
UPC
094925019339
Taxonomies, Classifications, and Categories
Type
UBIF TYPE NC THIN REPLACEMENT
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.4
Carton
10
Package
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat