UBIF0240 - 2P 40A Ubif NC Thin Breaker

Connecticut Electric

  • $94.47 (Each)
  • $94.47 (Each)

  • $566.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF0240
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF0240N
Description
2P 40A Ubif NC Thin Breaker
Connecticut Electric Circuit Breaker Type Ubif (Thin). 2-Pole 40a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019353 / 00094925019353
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$94.47 (Each)
Standard Packaging
$566.82 (Per 6)
Resources
Images
 
 
UBIF0240 - Small Image
 
UBIF0240 - Large Image
Attachments
 
 
UBIF0240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 Amp
Voltage Rating
120/240 Volt AC
Poles
2
Current Rating
40 Amp
Dimensions and Weight
Size
1 Inch Width x 3.36 Inch Depth x 2.55 Inch Height
Descriptions
Product Type
Plug-In Circuit Breaker
extra long description
THIN, RENEWAL TYPE; 1 INCH WIDTH X 3.36 INCH DEPTH X 2.55 INCH HEIGHT SIZE; FEDERAL PACIFIC ELECTRIC LOAD CENTER USED ON; ETL (CANADA AND US) APPROVAL; 120/240 VOLT AC VOLTAGE RATING; PLUG-IN MOUNTING; 10000 AMP INTERRUPTING RATING; 40 AMP CURRENT RATING; 2 POLE(S); FEDERAL PACIFIC ELECTRIC[R], STAB-LOK[R] BRAND; UBIF MODEL
Long Description
PLUG-IN CIRCUIT BREAKER, THIN, RENEWAL TYPE; 1 INCH WIDTH X 3.36 INCH DEPTH X 2.55 INCH HEIGHT SIZE; FEDERAL PACIFIC ELECTRIC LOAD CENTER USED ON; ETL (CANADA AND US) APPROVAL; 120/240 VOLT AC VOLTAGE RATING; PLUG-IN MOUNTING
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Manufacturer Information
Manufacturers Part Number
UBIF0240N
Brand
Connecticut Electric
Model
UBIF
GTIN
00094925019353
UPC
094925019353
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thin, Renewal
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
ETL (CANADA AND US)
Used On
Federal Pacific Electric Load Center
Mounting
Plug-in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat