UBIF030N - 1P 30A Ubif NC Thin Breaker

Connecticut Electric

  • $37.31 (Each)
  • $37.31 (Each)

  • $373.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF030N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF030N
Description
1P 30A Ubif NC Thin Breaker
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 0.5 In Overall Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019322 / 00094925019322
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.31 (Each)
Carton
$373.10 (Per 10)
Resources
Images
 
 
UBIF030N - Small Image
 
UBIF030N - Large Image
 
UBIF030N - Large Image
Attachments
 
 
UBIF030N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Current Rating
30 A
interrupt rating
10000 A
amperage rating
30
Material
DMC
Poles
1
Phase
1
actuator
Handle
connection
Push On
Dimensions and Weight
Width
0.5
Height
2.55
Length
3.36
Descriptions
Description
1P 30A UBIF NC THIN BREAKER
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 0.5 in Overall Width
Features
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 30A.
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
extra long description
CON UBIF030N FEDERAL PACIFIC REPL T
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Mounting Type
Plug-In
Overall Depth
3.36 in
Overall Height
2.55 in
circuit breaker type
Standard Trip Circuit Breaker
Overall Width
0.5 in
for use with
Federal Pacific Electric Loadcenter
Standards Met
ETL Listed
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Brand
Federal Pacific(R)
Zinsco(R)
Connecticut Electric
Manufacturers Part Number
UBIF030N
sub brand
UBIF
GTIN
00094925019322
UPC
094925019322
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THIN REPLACEMENT
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat