UBIF20N - 1P 20A Ubif Na Thick Breaker

Connecticut Electric

  • $39.52 (Each)
  • $39.52 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
UBIF20N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF20N
Description
1P 20A Ubif Na Thick Breaker
Connecticut Electric New Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 20a
Slang Terms

Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019384 / 00094925019384
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.52 (Each)
Resources
Images
 
 
UBIF20N - Small Image
 
UBIF20N - Large Image
Attachments
 
 
UBIF20N - Specification Sheet
Features
Poles
1
Phase
1
interrupt rating
10000
Voltage Rating
120
amperage rating
20
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1
Height
2.55
Length
3.36
Descriptions
Description
1P 20A UBIF NA THICK BREAKER
Product Type
Federal Pacific Repl Thick 1P 20A CB
extra long description
CON UBIF20N FEDERAL PACIFIC REPL TH
Short Description
UBI F TYPE NA THICK 1P 20A
Long Description
Connecticut Electric NEW replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 20A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Trip Type
Thermal
Load Rating
1
Manufacturer Information
Manufacturers Part Number
UBIF20N
Brand
Connecticut Electric
GTIN
00094925019384
UPC
094925019384
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NA THICK REPLACEMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds