UBIF2100N - 1P 100A Ubif Na Thick Breaker

Connecticut Electric

  • $381.98 (Each)
  • $381.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF2100N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF2100N
Description
1P 100A Ubif Na Thick Breaker
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 100a
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925001181 / 00094925001181
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.98 (Each)
Resources
Images
 
 
UBIF2100N - Small Image
 
UBIF2100N - Large Image
Attachments
 
 
UBIF2100N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
interrupt rating
10000
Voltage Rating
120/240
Poles
2
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
2
Height
2.75
Length
4.5
Descriptions
Description
1P 100A UBIF NA THICK BREAKER
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 100A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Federal Pacific Repl Thick 2P 100A CB
extra long description
CON UBIF2100N FEDERAL PACIFIC REPL
Short Description
UBI F TYPE NA THICK 2P 100A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIF2100N
GTIN
00094925001181
UPC
094925001181
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat