UBIF215N - Circuit Breaker Type Ubif (Thick). 2-Pole 15a

Connecticut Electric

  • $79.95 (Each)
  • $79.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UBIF215N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF215N
Description
Circuit Breaker Type Ubif (Thick). 2-Pole 15a
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 15a
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925418118 / 00094925418118
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.95 (Each)
Resources
Images
 
 
UBIF215N - Small Image
 
UBIF215N - Large Image
Attachments
 
 
UBIF215N - Specification Sheet
Features
interrupt rating
10000
Voltage Rating
120/240
Phase
1
Poles
2
amperage rating
15
connection
Push On
Material
DMC
actuator
Handle
Dimensions and Weight
Width
2
Height
2.55
Length
3.36
Descriptions
Description
CIRCUIT BREAKER TYPE UBIF (THICK). 2-POLE 15A
Product Type
Federal Pacific Repl Thick 2P 15A CB
extra long description
CON UBIF215N FEDERAL PACIFIC REPL T
Short Description
UBI F TYPE NA THICK 2P 15A
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIF215N
GTIN
00094925418118
UPC
094925418118
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
Operating Temperature
40
Application
Plug-In for use in Federal Pacific Load Centers
standard
ETL Listed
You must have an account to view stock levels
There were no add-on items found for UBIF215N.

* All prices subject to change.