UBIF220N - 2P 20A Ubif Na Thick Breaker

Connecticut Electric

  • $87.81 (Each)
  • $87.81 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIF220N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF220N
Description
2P 20A Ubif Na Thick Breaker
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019407 / 00094925019407
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
UBIF220N - Small Image
 
UBIF220N - Large Image
Attachments
 
 
UBIF220N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
20
connection
Push On
Material
DMC
actuator
Handle
Dimensions and Weight
Width
2
Height
2.55
Length
3.36
Descriptions
Description
2P 20A UBIF NA THICK BREAKER
Product Type
Federal Pacific Repl Thick 2P 20A CB
extra long description
CON UBIF220N FEDERAL PACIFIC REPL T
Short Description
UBI F TYPE NA THICK 2P 20A
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 20A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
Trip Type
Thermal
trip range
None
Manufacturer Information
Manufacturers Part Number
UBIF220N
Brand
Connecticut Electric
GTIN
00094925019407
UPC
094925019407
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat