UBIZ0240 - 2P 40A Type RC3840 Replacement Breaker

Connecticut Electric

  • $91.13 (Each)
  • $91.13 (Each)

  • $546.78 (Per 6)

  • $2,187.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ0240
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ0240
Description
2P 40A Type RC3840 Replacement Breaker
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type RC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 40a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030358 / 00094925030358
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.13 (Each)
Carton
$546.78 (Per 6)
Standard Packaging
$2,187.12 (Per 24)
Resources
Images
 
 
UBIZ0240 - Large Image
 
UBIZ0240 - Small Image
Attachments
 
 
UBIZ0240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
40
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
0.75
Height
2.53
Length
4.81
Descriptions
Description
2P 40A TYPE RC3840 REPLACEMENT BREAKER
Product Type
Zinsco Replacement 2P 40A Thin CB
extra long description
CON UBIZ0240 ZINSCO REPLACEMENT 2P
Short Description
UBI Z TYPE Q THIN 2P 40A
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type RC circuit breakers. ETL Listed. 10,000 AIC 2-pole 40A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIZ0240
Brand
Connecticut Electric
GTIN
00094925030358
UPC
094925030358
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE RC THIN REPLACEMENT
Packaging
Weight per each
0.4
Carton
6
Package
24
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Zinsco Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat