UBIZ0250 - 2P 50A Type RC3850 Replacement Breaker

Connecticut Electric

  • $91.13 (Each)
  • $91.13 (Each)

  • $546.78 (Per 6)

  • $2,187.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ0250
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ0250
Description
2P 50A Type RC3850 Replacement Breaker
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type RC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 50a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030365 / 00094925030365
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.13 (Each)
Carton
$546.78 (Per 6)
Standard Packaging
$2,187.12 (Per 24)
Resources
Attachments
 
 
UBIZ0250 - Specification Sheet
Images
 
 
UBIZ0250 - Large Image
 
UBIZ0250 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240
interrupt rating
10000
Poles
2
amperage rating
50
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
0.75
Height
2.53
Length
5.63
Descriptions
Description
2P 50A TYPE RC3850 REPLACEMENT BREAKER
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type RC circuit breakers. ETL Listed. 10,000 AIC 2-pole 50A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Zinsco Replacement 2P 50A Thin CB
extra long description
CON UBIZ0250 ZINSCO REPLACEMENT 2P
Short Description
UBI Z TYPE Q THIN 2P 50A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIZ0250
Brand
Connecticut Electric
GTIN
00094925030365
UPC
094925030365
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE RC THIN REPLACEMENT
Packaging
Weight per each
0.4
Carton
6
Package
24
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Zinsco Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat