UBIZ1515 - 1P 15A/15A Twin Type R3815 Ubiz Replacment Breaker

Connecticut Electric

  • $116.78 (Each)
  • $116.78 (Each)

  • $700.68 (Per 6)

  • $2,802.72 (Per 24)

In-Stock: 57 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ1515
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ1515
Description
1P 15A/15A Twin Type R3815 Ubiz Replacment Breaker
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type R Circuit Breakers. Etl Listed. 10, 000 Aic 1-Pole Twin 15A/15a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030303 / 00094925030303
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.78 (Each)
Carton
$700.68 (Per 6)
Standard Packaging
$2,802.72 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
57
Resources
Images
 
 
UBIZ1515 - Small Image
 
UBIZ1515 - Large Image
Attachments
 
 
UBIZ1515 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
DMC
actuator
Handle
Phase
1
interrupt rating
10000
Voltage Rating
120
amperage rating
15/15
connection
Push On
Poles
TWIN
Dimensions and Weight
Width
0.75
Height
2.53
Length
4.81
Descriptions
Description
1P 15A/15A TWIN TYPE R3815 UBIZ REPLACMENT BREAKER
Product Type
Zinsco Replacement 1P Twin 15/15A CB
extra long description
CON UBIZ1515 ZINSCO REPLACEMENT 1P
Short Description
UBI Z TYPE R TANDEM 15/15A
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type R circuit breakers. ETL Listed. 10,000 AIC 1-pole Twin 15A/15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIZ1515
Brand
Connecticut Electric
GTIN
00094925030303
UPC
094925030303
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE R TWIN REPLACEMENT
Packaging
Weight per each
0.5
Carton
6
Package
24
Uses, Certifications, and Standards
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
Operating Temperature
40
Application
Plug-In for use in Zinsco Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat