UBIZ2100 - 2P 100A Type QCAL100 Ubiz Replacment Breaker

Connecticut Electric

  • $249.44 (Each)
  • $249.44 (Each)

  • $748.32 (Per 3)

  • $2,993.28 (Per 12)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ2100
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ2100-1
Description
2P 100A Type QCAL100 Ubiz Replacment Breaker
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type QC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 100a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925006322 / 00094925006322
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.44 (Each)
Carton
$748.32 (Per 3)
Standard Packaging
$2,993.28 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
UBIZ2100 - Small Image
 
UBIZ2100 - Large Image
Attachments
 
 
UBIZ2100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
interrupt rating
10000
Voltage Rating
120/240
Poles
2
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1.5
Height
2.53
Length
4.81
Descriptions
Description
2P 100A TYPE QCAL100 UBIZ REPLACMENT BREAKER
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type QC circuit breakers. ETL Listed. 10,000 AIC 2-pole 100A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Zinsco Replacement 2P 100A Thick CB
extra long description
CON UBIZ2100 ZINSCO REPLACEMENT 2P
Short Description
UBI Z TYPE Q THICK 1P 100A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIZ2100-1
GTIN
00094925006322
UPC
094925006322
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE QC THICK REPLACEMENT
Packaging
Weight per each
0.8
Carton
3
Package
12
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Zinsco Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat