UBIZ260 - 2P 60A Type QC60 Ubiz Replacment Breaker

Connecticut Electric

  • $91.13 (Each)
  • $91.13 (Each)

  • $273.39 (Per 3)

  • $1,093.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ260
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ260
Description
2P 60A Type QC60 Ubiz Replacment Breaker
Plug-In Circuit Breaker, Renewal Type; 1.5 Inch W X 4.81 Inch D X 2.53 Inch H Size; Zinsco Loadcenter Used On; Etl (Canada and Us) Approval; 120/240 Vac Voltage Rating; Plug-In Mounting; 10 Kiloampere Interrupting Rating; 60 Ampere Current Rating
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030457 / 00094925030457
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.13 (Each)
Carton
$273.39 (Per 3)
Standard Packaging
$1,093.56 (Per 12)
Resources
Images
 
 
UBIZ260 - Small Image
 
UBIZ260 - Large Image
Attachments
 
 
UBIZ260 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 VAC
Poles
2
Current Rating
60 AMPERE
Interrupting Rating
10 KILOAMPERE
Dimensions and Weight
Size
1.5 Inch W x 4.81 Inch D x 2.53 Inch H
Descriptions
Description
2P 60A TYPE QC60 UBIZ REPLACMENT BREAKER
Product Type
Plug-In Circuit Breaker
extra long description
RENEWAL TYPE; 1.5 INCH W X 4.81 INCH D X 2.53 INCH H SIZE; ZINSCO LOADCENTER USED ON; ETL (CANADA AND US) APPROVAL; 120/240 VAC VOLTAGE RATING; PLUG-IN MOUNTING; 10 KILOAMPERE INTERRUPTING RATING; 60 AMPERE CURRENT RATING; 2 POLE(S)
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Long Description
PLUG-IN CIRCUIT BREAKER, RENEWAL TYPE; 1.5 INCH W X 4.81 INCH D X 2.53 INCH H SIZE; ZINSCO LOADCENTER USED ON; ETL (CANADA AND US) APPROVAL; 120/240 VAC VOLTAGE RATING; PLUG-IN MOUNTING; 10 KILOAMPERE INTERRUPTING RATING; 60 AMPERE CURRENT RATING
Manufacturer Information
Manufacturers Part Number
UBIZ260
Brand
Connecticut Electric
GTIN
00094925030457
UPC
094925030457
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
RENEWAL
Packaging
Weight per each
0.6
Carton
3
Package
12
Uses, Certifications, and Standards
Approval
ETL (CANADA AND US)
Mounting
Plug-in
Used On
Zinsco Loadcenter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat