T1M1UNV150P150L - 150W Led PRGRM DRVR 500-1500MA CC

Fulham

  • $88.60 (Each)
  • $88.60 (Each)

  • $1,772.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1M1UNV150P150L
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV150P150L
Description
150W Led PRGRM DRVR 500-1500MA CC
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500-1500MA Constant Current Output - 150W Max - Linear Case W/ End Terminals - Ip65
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
847098038245 / 10847098038242
Weight per unit
2.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.60 (Each)
Carton
$88.60 (Each)
Standard Packaging
$1,772.00 (Per 20)
Resources
Images
 
 
T1M1UNV150P150L - Small Image
 
T1M1UNV150P150L - Large Image
Attachments
 
 
T1M1UNV150P150L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 V
Wattage
150
Lamp Type
LED
Dimensions and Weight
Height
1.52
Width
2.33
Length
8.91
Descriptions
Description
150W LED PRGRM DRVR 500-1500MA CC
Product Type
150W, 0-10V, Outdoor PRG
extra long description
FUL T1M1UNV150P150L 150W, 0-10V, Ou
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500-1500mA Constant Current Output - 150W Max - Linear Case w/ End Terminals - IP65
Special Features
Programmable, 0-10 V Dimming
Additional Information
total harmonic distortion
< 20%
Power Factor
> 0.9
Input Current
1.4A Max
Manufacturer Information
Manufacturers Part Number
T1M1UNV150P150L
Brand
Fulham
GTIN
10847098038242
UPC
847098038245
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
ELECTRONIC
Packaging
Weight per each
2.251
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Classified
Application
Commercial & Residential
Mounting
Universal Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat