T1M1UNV210P60L - FFH T1M1UNV210P60L Led Driver

Fulham

  • $51.31 (Each)
  • $51.31 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1M1UNV210P60L
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV210P60L
Description
FFH T1M1UNV210P60L Led Driver
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
847098040538 / 10847098040535
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.31 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T1M1UNV210P60L - Small Image
 
T1M1UNV210P60L - Large Image
Attachments
 
 
T1M1UNV210P60L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120-277
Wattage
60
Dimensions and Weight
Length
9.49
Height
1.14
Width
1.69
Descriptions
Description
FFH T1M1UNV210P60L LED DRIVER
Product Type
WH Led Xe 60W, 500MA-2100ma
extra long description
FUL T1M1UNV210P60L WH LED XE 60W, 5
Special Features
Programmable, 0-10 V Dimming, Universal Voltage Input
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500mA to 2100mA Constant Current Output - 60W Max - Linear Case w/ End Terminals - IP65
Additional Information
total harmonic distortion
< 20%
Power Factor
> 0.95
Input Current
0.6A Max
Manufacturer Information
Brand
Fulham
Manufacturers Part Number
T1M1UNV210P60L
GTIN
10847098040535
UPC
847098040538
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ELECTRONIC
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed, CE and RoHs Compliant
Application
Commercial & Residential
Mounting
Universal Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat