T1M1UNV210P60L - FFH T1M1UNV210P60L Led Driver

Fulham

  • $51.31 (Each)
  • $51.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
T1M1UNV210P60L
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV210P60L
Description
FFH T1M1UNV210P60L Led Driver
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Slang Terms

Categories
Ballasts - Led Emergency Drivers
Classification
N/A
UNSPSC
N/A
UPC/GTIN
847098040538 / 10847098040535
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.31 (Each)
Resources
Images
 
 
T1M1UNV210P60L - Large Image
 
T1M1UNV210P60L - Small Image
Attachments
 
 
T1M1UNV210P60L - Specification Sheet
Features
Voltage Rating
120-277 V
Wattage
60
Lamp Type
LED
Dimensions and Weight
Height
1.14
Width
1.69
Length
9.49
Descriptions
Description
FFH T1M1UNV210P60L LED DRIVER
Product Type
WH Led Xe 60W, 500MA-2100ma
extra long description
FUL T1M1UNV210P60L WH LED XE 60W, 5
Long Description
WorkHorse LED Extreme - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 500mA to 2100mA Constant Current Output - 60W Max - Linear Case w/ End Terminals - IP65
Special Features
Programmable, 0-10 V Dimming, Universal Voltage Input
Additional Information
total harmonic distortion
< 20%
Power Factor
> 0.95
Input Current
0.6A Max
Manufacturer Information
Brand
Fulham
Manufacturers Part Number
T1M1UNV210P60L
GTIN
10847098040535
UPC
847098040538
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ELECTRONIC
Packaging
Weight per each
1.43
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed, CE and RoHs Compliant
Application
Commercial & Residential
Mounting
Universal Mounting
You must have an account to view stock levels

* All prices subject to change.

false