WH2120C - 2.56 Inch L X 1.84 Inch W X 1.01 Inch H Size; -20

Fulham

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH2120C
Manufacturer
Fulham
Manufacturer's Part Number
WH2-120-C
Description
2.56 Inch L X 1.84 Inch W X 1.01 Inch H Size; -20
Workhorse 2 - Versatile Fluorescent Ballast - Instant Start - 120V - Compact Model W/ Side Leads
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
872180100043 / 10872180100040
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WH2120C - Small Image
 
WH2120C - Large Image
 
WH2120C - Video
Attachments
 
 
WH2120C - Specification Sheet
Other Links
 
 
WH2120C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
35
Material, Color, and Finish
Color
Aluminum Grey/ White
Dimensions and Weight
Height
1
Width
1.75
Length
3.3
Descriptions
Product Type
WH2, 120V, Cube Case
extra long description
FUL WH2-120-C WH2,120V,CUBE CASE
Description
2.56 INCH L X 1.84 INCH W X 1.01 INCH H SIZE; -20
Long Description
WorkHorse 2 - Versatile Fluorescent Ballast - Instant Start - 120V - Compact Model w/ Side Leads
Special Features
Versatile
Additional Information
media
Yes
Minimum Starting Temperature
- 30°C ( '- 20° F )
Power Factor
>0.98
Ballast Factor
0.87
start type
Instant Start
total harmonic distortion
Meets ANSI C82.11-1993
Manufacturer Information
Brand
Fulham
Manufacturers Part Number
WH2-120-C
GTIN
10872180100040
UPC
872180100043
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ELECTRONIC
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Commercial & Residential
standard
UL Listed Type 1 or Type 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat