FS59602W - 1-5/8" Strut WHT End Cap

FXS

  • $2.37 (Each)
  • $2.37 (Each)

  • $592.50 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS59602W
Manufacturer's Part Number
FS59602W
Description
1-5/8" Strut WHT End Cap
Plastic End Cap, White, 4 CT Package Quantity, 1-5/8 In Size, 1 In Width
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Standard Packaging
$592.50 (Per 250)
Resources
Specifications Sheets
 
 
FS59602W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1 in
Size
1-5/8 in
Descriptions
Product Type
Plastic End Cap
Long Description
Plastic End Cap, White, 4 CT Package Quantity, 1-5/8 in Size, 1 in Width
Short Description
Plastic End Cap, White, 1-5/8 in, 4 CT
Description
1-5/8" STRUT WHT END CAP
Additional Information
for use with
Sectons
package quantity
4 CT
Manufacturer Information
Brand
FLEX-STRUT INC.
Manufacturers Part Number
FS59602W
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat