10310C - Crimp Connector Copper 18-10 Awg 100/Clam

Gardner Bender

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.52 (Per 100)

  • $77.62 (Per 500)

  • $155.25 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10310C
Manufacturer
Gardner Bender
Manufacturer's Part Number
10-310C
Description
Crimp Connector Copper 18-10 Awg 100/Clam
Crimp Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Copper Conductor Material, Copper Insulation Color, 19/64 In Overall Width, 3/8 In Overall Height, Crimp Terminal, 600 V, 0.002 LB
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Hand Tools
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
032076152550 / 00032076152550
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.52 (Per 100)
Standard Packaging
$77.62 (Per 500)
Resources
Images
 
 
10310C - Small Image
 
10310C - Large Image
 
10310C - Large Image
Attachments
 
 
10310C - Specification Sheet
Features
Terminal Type
Crimp
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Copper
Descriptions
Long Description
Crimp Wire Connector, (2) #16 AWG Conductor Size, (2) #10 AWG;(1) #12 AWG Conductor Size, Copper Conductor Material, Copper Insulation Color, 19/64 in Overall Width, 3/8 in Overall Height, Crimp Terminal, 600 V, 0.002 lb
Features
Connect separate copper wires together with the Gardner Bender 18 - 10 AWG Copper Crimp Connectors (100-Pack). These connectors offer strong vibration resistance and are 600-volt rated.
Short Description
Copper Crimp Connector, #18 to #10 AWG, 5 mm^2
Special Features
Use GB Crimp Connectors for Strong;Vibration-Resistant Permanent Connections in Branch Circuit and Fixture Wiring.
Description
CRIMP CONNECTOR COPPER 18-10 AWG 100/CLAM
Product Type
Crimp Wire Connector
Additional Information
Minimum Conductor Size
(2) #16 AWG
Maximum Conductor Size
(2) #10 AWG;(1) #12 AWG
Overall Width
19/64 in
Overall Height
3/8 in
Maximum Voltage Rating
600 V
Standards Met
UL (Canada and US);CSA
Made in USA
yes
package quantity
100 Clam
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-310C
GTIN
00032076152550
UPC
032076152550
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.002 lb
Weight per each
0.002
Carton
100
Package
500
You must have an account to view stock levels

* All prices subject to change.