GSW15 - Toggle DPDT 20A 125VAC O/O

Gardner Bender

  • $16.26 (Each)
  • $16.26 (Each)

  • $81.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW15
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-15
Description
Toggle DPDT 20A 125VAC O/O
Gardner Be GSW-15 Toggle DPDT 20a
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032076890155 / 00032076890155
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Standard Packaging
$81.30 (Per 5)
Resources
Images
 
 
GSW15 - Small Image
 
GSW15 - Large Image
Attachments
 
 
GSW15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOGGLE DPDT 20A 125VAC O/O
Product Type
Toggle DPDT 20A 125VAC O/O1/CD 5CDS/M
Long Description
Gardner Be GSW-15 Toggle DPDT 20A
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSW-15
GTIN
00032076890155
UPC
032076890155
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.124
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat