GSW23 - Push Off/Norm On SPST 3A 120vac

Gardner Bender

  • $11.91 (Each)
  • $11.91 (Each)

  • $59.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW23
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-23
Description
Push Off/Norm On SPST 3A 120vac
Gardner Be GSW-23 Push Off / Norm O
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076890230 / 00032076890230
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Standard Packaging
$59.55 (Per 5)
Resources
Images
 
 
GSW23 - Small Image
 
GSW23 - Large Image
Attachments
 
 
GSW23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Gardner Be GSW-23 Push Off / Norm O
Description
PUSH OFF/NORM ON SPST 3A 120VAC
Product Type
Push Off / Norm On SPST 3A 120VAC 1/CD
Manufacturer Information
Manufacturers Part Number
GSW-23
Brand
Gardner Bender
GTIN
00032076890230
UPC
032076890230
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.058
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat