GSW32 - Brass Pull Switch SPST 6A 125VAC O/F

Gardner Bender

  • $11.97 (Each)
  • $11.97 (Each)

  • $59.85 (Per 5)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW32
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-32
Description
Brass Pull Switch SPST 6A 125VAC O/F
Gardner Be GSW-32 Brass Pull Switch
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076890322 / 00032076890322
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$59.85 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
GSW32 - Small Image
 
GSW32 - Large Image
Attachments
 
 
GSW32 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Gardner Be GSW-32 Brass Pull Switch
Product Type
Brass Pull Switch SPST 6A 125VAC O/F 1/C
Description
BRASS PULL SWITCH SPST 6A 125VAC O/F
Manufacturer Information
Manufacturers Part Number
GSW-32
Brand
Gardner Bender
GTIN
00032076890322
UPC
032076890322
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.068
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat