GSW49 - Rocker SPST Red Lighted 10A 277vac

Gardner Bender

  • $14.59 (Each)
  • $14.59 (Each)

  • $72.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW49
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-49
Description
Rocker SPST Red Lighted 10A 277vac
Gardner Be GSW-49 Rocker SPST Red
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076042974 / 00032076042974
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Standard Packaging
$72.95 (Per 5)
Resources
Images
 
 
GSW49 - Large Image
 
GSW49 - Small Image
Attachments
 
 
GSW49 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ROCKER SPST RED LIGHTED 10A 277VAC
Product Type
Rocker SPST Red Lighted 10A 277VAC 1
Long Description
Gardner Be GSW-49 Rocker SPST Red
Manufacturer Information
Manufacturers Part Number
GSW-49
Brand
Gardner Bender
GTIN
00032076042974
UPC
032076042974
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.087
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat