309707BU - Connector Accessories Flush Wall Plate Single Jac

GC/Waldom Electronics

  • $2.56 (Each)
  • $2.56 (Each)

  • $25.59 (Per 10)

  • $255.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
309707BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
30-9707-00BU
Description
Connector Accessories Flush Wall Plate Single Jac
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: Ivory; Mounting: Flush; Package Type: Bulk
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
010151280800 / 00010151280800
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$25.59 (Per 10)
Resources
Images
 
 
309707BU - Small Image
 
309707BU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1 PH
Material
UL94V-0 Flame Retardant Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
IVORY COLOR; (1) JACK CONFIGURATION; 1 GANG(S); GC[T] BRAND; BULK PACKAGE; 30 MODEL
Description
CONNECTOR ACCESSORIES FLUSH WALL PLATE SINGLE JAC
Product Type
Wall Plate, GC Waldom Electronics, Tel, 1 Gang, Cutout: SGL Jack
Long Description
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: Ivory; Mounting: Flush; Package Type: Bulk
Special Features
Modular flush wall jack assembly allows flush-mounted connection of plug-ended modular line cords; Ideal for initial installation or conversion from existing wall receptacles; 50 UIN of gold plating contact; Package: Bulk Pack
Additional Information
cutout
Single Jack 6P4C
orientation
Vertical
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
30-9707-00BU
GTIN
00010151280800
UPC
010151280800
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Flush Wall Plate
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified, RoHS Compliant, FCC Requirement
Mounting
FLUSH
Application
For RJ11C, RJ13C, RJ1DC Connector
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat