323006BU - Conn Type F Adapter F/F Coupler Panel Mount

GC/Waldom Electronics

  • $0.35 (Each)
  • $0.35 (Each)

  • $3.54 (Per 10)

  • $35.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
323006BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
32-3006-00BU
Description
Conn Type F Adapter F/F Coupler Panel Mount
GC Waldom Electronics; Coaxial Adapter; Splice; Connection: "F" Female to Female; Package Type: Bulk; Includes: Washer and Nuts
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
010151326034 / 00010151326034
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$3.54 (Per 10)
Resources
Images
 
 
323006BU - Large Image
Attachments
 
 
323006BU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
"F" Female X Female
Descriptions
Long Description
GC Waldom Electronics; Coaxial Adapter; Splice; Connection: "F" Female to Female; Package Type: Bulk; Includes: Washer And Nuts
Special Features
"F" female inline splice with washer and nuts; Package: Bulk Pack
extra long description
FEMALE ADAPTER TYPE; COAXIAL CABLE TYPE; STRAIGHT CONFIGURATION; 5 STANDARD PACKAGE; F COUPLING STYLE; GC[T] BRAND
Description
CONN TYPE F ADAPTER F/F COUPLER PANEL MOUNT
Product Type
Coaxial Adapter, GC Waldom Electronics, Splice, "F" Fem to Fem
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
32-3006-00BU
GTIN
00010151326034
UPC
010151326034
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Coaxial F Adapter
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
Mounting
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 3/4 INCH SIZE A; 3/4 INCH SIZE B; .75 SIZE A - DECIMAL; .75 SIZE B - DECIMAL; 3/4 SIZE A - FRACTIONAL; 3/4 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat