323062BU - Wall Plate Ivory F Conn Coax Bulk

GC/Waldom Electronics

  • $0.87 (Each)
  • $0.87 (Each)

  • $8.74 (Per 10)

  • $87.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
323062BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
32-3062-00BU
Description
Wall Plate Ivory F Conn Coax Bulk
GC Waldom Electronics; Wall Plate; Gang: 1; Cutout: Single Coaxial F-Connector; Color: Standard Ivory; Package Type: Bulk
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
010151326669 / 00010151326669
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$8.74 (Per 10)
Resources
Images
 
 
323062BU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1 PH
Material
UL94V-0 Flame Retardant Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
WALL PLATE IVORY F CONN COAX BULK
Long Description
GC Waldom Electronics; Wall Plate; Gang: 1; Cutout: Single Coaxial F-Connector; Color: Standard Ivory; Package Type: Bulk
Special Features
Number of devices: 1; Package: Bulk Pack
Product Type
Wall Plate, GC Waldom Electronics, 1 Gang, Cutout: SGL Coaxial
Additional Information
cutout
Single Coaxial F-Connector
orientation
Vertical
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
32-3062-00BU
GTIN
00010151326669
UPC
010151326669
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Home Theater Video Wall Plate
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
For Home Theater Video System
standard
UL Listed, CSA Certified, RoHS Compliant
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat