TEY320 - TEY320 Tey 3 Pole 20A CB

Ge

  • $574.00 (Each)
  • $574.00 (Each)
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
TEY320
Manufacturer
Ge
Manufacturer's Part Number
TEY320
Description
TEY320 Tey 3 Pole 20A CB
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164181029 / 00783164181029
Weight per unit
2035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$574.00 (Each)
Resources
360 Images
 
 
TEY320 - 360 Image
Other Links
 
 
TEY320 - Other
Images
 
 
TEY320 - Large Image
 
TEY320 - Large Image
 
TEY320 - Large Image
 
TEY320 - Large Image
 
TEY320 - Small Image
Attachments
 
 
TEY320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
14-8 kcmil / 12-8 kcmil
interrupt rating
14kA@277 Vac / 65kA@120 Vac / 65kA@120/240 Vac / 65kA@240 Vac
amperage rating
20A
Poles
3
Descriptions
Product Type
Tey 3 Pole 20 Amp
Description
TEY320 TEY 3 POLE 20A CB
extra long description
GE TEY320 TEY 3 POLE 20 AMP
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Additional Information
Load Rating
HACR / HID
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
TEY320
Brand
GE
GTIN
00783164181029
UPC
783164181029
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
2035
Carton
1
Uses, Certifications, and Standards
Application
Thermal Magnetic
standard
E11592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TEY320.
Jump To:

Cross Referenced

These items are similar to TEY320 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3020 Eaton 00786679911266
TEY320 GENERAL ELECTRIC 00783164181029
3TW38 WW GRAINGER n/a
BQD320 ITE n/a
EDB34020 Schneider Electric 00785901875246
BQD320 Siemens 00783643277359

* All prices subject to change.

Begin Live Chat