TEY330 - 3P30A G.E BRKR 480V

Ge

  • $948.33 (Each)
  • $948.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEY330
Manufacturer
Ge
Manufacturer's Part Number
TEY330
Description
3P30A G.E BRKR 480V
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Circuit Bre
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164181043 / 00783164181043
Weight per unit
2040 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$948.33 (Each)
Resources
360 Images
 
 
TEY330 - 360 Image
Images
 
 
TEY330 - Small Image
 
TEY330 - Large Image
 
TEY330 - Large Image
 
TEY330 - Large Image
 
TEY330 - Large Image
Other Links
 
 
TEY330 - Other
Attachments
 
 
TEY330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
14-8 kcmil / 12-8 kcmil
interrupt rating
14kA@277 Vac / 65kA@120 Vac / 65kA@120/240 Vac / 65kA@240 Vac
Poles
3
amperage rating
30A
Descriptions
Description
3P30A G.E BRKR 480V
Product Type
Circuit Breaker Three Pole
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BRE
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BRE
extra long description
GE TEY330 CIRCUIT BREAKER THREE POL
Additional Information
Load Rating
HACR / HID
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
TEY330
Brand
GE
GTIN
00783164181043
UPC
783164181043
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
2040
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat