TEY360 - TEY360 Tey 3 Pole 60A CB

Ge

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEY360
Manufacturer
Ge
Manufacturer's Part Number
TEY360
Description
TEY360 Tey 3 Pole 60A CB
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Circuit Bre
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164181074 / 00783164181074
Weight per unit
2014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TEY360 - Small Image
 
TEY360 - Large Image
 
TEY360 - Large Image
 
TEY360 - Large Image
 
TEY360 - Large Image
360 Images
 
 
TEY360 - 360 Image
Attachments
 
 
TEY360 - Specification Sheet
Other Links
 
 
TEY360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
14-8 kcmil / 12-8 kcmil
interrupt rating
14kA@277 Vac / 65kA@120 Vac / 65kA@120/240 Vac / 65kA@240 Vac
Poles
3
amperage rating
60A
Descriptions
Description
TEY360 TEY 3 POLE 60A CB
Product Type
Circuit Breaker Three Pole
extra long description
GE TEY360 CIRCUIT BREAKER THREE POL
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BRE
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BRE
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
TEY
Manufacturer Information
Manufacturers Part Number
TEY360
Brand
GE
GTIN
00783164181074
UPC
783164181074
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
2014
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat