THQB21100 - 2P 100A 120/240V 10KAIC Plug On Breaker

Ge

  • $569.61 (Each)
  • $569.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQB21100
Manufacturer
Ge
Manufacturer's Part Number
THQB21100
Description
2P 100A 120/240V 10KAIC Plug On Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164135749 / 00783164135749
Weight per unit
740 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$569.61 (Each)
Resources
360 Images
 
 
THQB21100 - 360 Image
Images
 
 
THQB21100 - Small Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
Other Links
 
 
THQB21100 - Other
Attachments
 
 
THQB21100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2P 100A 120/240V 10KAIC PLUG ON BREAKER
Product Type
THQB MCB 100A 10KA 2P 120/240V
extra long description
GE THQB21100 THQB MCB 100A 10kA 2P
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB21100
Brand
GE
GTIN
00783164135749
UPC
783164135749
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
740
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat