THQB2140 - 2P40A 120/240 Bolt-On Circuit Breaker

Ge

  • $121.01 (Each)
  • $121.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQB2140
Manufacturer
Ge
Manufacturer's Part Number
THQB2140
Description
2P40A 120/240 Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012262 / 00783164012262
Weight per unit
650 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.01 (Each)
Resources
360 Images
 
 
THQB2140 - 360 Image
Other Links
 
 
THQB2140 - Other
Images
 
 
THQB2140 - Large Image
 
THQB2140 - Large Image
 
THQB2140 - Small Image
 
THQB2140 - Large Image
 
THQB2140 - Large Image
 
THQB2140 - Large Image
Attachments
 
 
THQB2140 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2P40A 120/240 BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 40A 10KA 2P 120/240V
extra long description
GE THQB2140 THQB MCB 40A 10kA 2P 12
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB2140
Brand
GE
GTIN
00783164012262
UPC
783164012262
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
650
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat