THQB2160 - 2P60A 120/240 Bolt-On Circuit Breaker

Ge

  • $166.41 (Each)
  • $166.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
THQB2160
Manufacturer
Ge
Manufacturer's Part Number
THQB2160
Description
2P60A 120/240 Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012286 / 00783164012286
Weight per unit
644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.41 (Each)
Resources
Images
 
 
THQB2160 - Small Image
 
THQB2160 - Large Image
 
THQB2160 - Large Image
 
THQB2160 - Large Image
 
THQB2160 - Large Image
 
THQB2160 - Large Image
 
THQB2160 - Large Image
360 Images
 
 
THQB2160 - 360 Image
Attachments
 
 
THQB2160 - Specification Sheet
Other Links
 
 
THQB2160 - Other
Descriptions
Description
2P60A 120/240 BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 60A 10KA 2P 120/240V
extra long description
GE THQB2160 THQB MCB 60A 10kA 2P 12
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB2160
Brand
GE
GTIN
00783164012286
UPC
783164012286
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
644
Carton
1
You must have an account to view stock levels
There were no add-on items found for THQB2160.

* All prices subject to change.