THQB32050 - 3P 50A 240V Bolt-On Circuit Breaker

Ge

  • $866.09 (Each)
  • $866.09 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
THQB32050
Manufacturer
Ge
Manufacturer's Part Number
THQB32050
Description
3P 50A 240V Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012439 / 00783164012439
Weight per unit
1153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$866.09 (Each)
Resources
Images
 
 
THQB32050 - Small Image
 
THQB32050 - Large Image
 
THQB32050 - Large Image
 
THQB32050 - Large Image
 
THQB32050 - Large Image
 
THQB32050 - Large Image
360 Images
 
 
THQB32050 - 360 Image
Attachments
 
 
THQB32050 - Specification Sheet
Other Links
 
 
THQB32050 - Other
Descriptions
Description
3P 50A 240V BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 50A 10KA 3P 240V
extra long description
GE THQB32050 THQB MCB 50A 10kA 3P 2
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB32050
Brand
GE
GTIN
00783164012439
UPC
783164012439
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1153
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of THQB32050.
Jump To:

Cross Referenced

These items are similar to THQB32050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3050H Eaton 00786679303504
BAB3050HI Eaton 00782114313145
CHB350 Eaton 00782113112633
CUHBAB3050H Eaton n/a
GTHQB32050 GENERAL ELECTRIC n/a
THQB32050 GENERAL ELECTRIC 00783164012439
1H897 WW GRAINGER n/a
B350 ITE n/a
BQ3B050 ITE n/a
QOB350 Schneider Electric 00785901417163
B350 Siemens 00783643263758
BQ3B050 Siemens 00783643102620

* All prices subject to change.