THQB32060 - THQB 3 Pole 240V 10K Ic 60 Amp

Ge

  • $512.06 (Each)
  • $512.06 (Each)
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
THQB32060
Manufacturer
Ge
Manufacturer's Part Number
THQB32060
Description
THQB 3 Pole 240V 10K Ic 60 Amp
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012446 / 00783164012446
Weight per unit
1143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.06 (Each)
Resources
Images
 
 
THQB32060 - Small Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
360 Images
 
 
THQB32060 - 360 Image
Attachments
 
 
THQB32060 - Specification Sheet
Other Links
 
 
THQB32060 - Other
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
THQB 3 POLE 240V 10K IC 60 AMP
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Product Type
THQB MCB 60A 10KA 3P 240V
extra long description
GE THQB32060 THQB MCB 60A 10kA 3P 2
Manufacturer Information
Manufacturers Part Number
THQB32060
Brand
GE
GTIN
00783164012446
UPC
783164012446
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1143
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQB32060.
Jump To:

Cross Referenced

These items are similar to THQB32060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3055H Eaton 00786679152454
BAB3060 Eaton n/a
BAB3060H Eaton 00786679303603
BAB3060HI Eaton 00782114313176
CUHBAB3060H Eaton n/a
GTHQB32060 GENERAL ELECTRIC n/a
THQB32060 GENERAL ELECTRIC 00783164012446
1H898 WW GRAINGER n/a
B360 ITE n/a
BQ3B060 ITE n/a
QOB360 Schneider Electric 00785901417187
BQ3B060 Siemens 00783643102637

* All prices subject to change.

Begin Live Chat