THQC2130WL - 2P 30A 120/240V Circuit Breaker

Ge

  • $170.51 (Each)
  • $170.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQC2130WL
Manufacturer
Ge
Manufacturer's Part Number
THQC2130WL
Description
2P 30A 120/240V Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QC Breakers Are Lug-Lug Versions Of The Q Line and Are Available For 35MM Din Rail Mounting. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012545 / 00783164012545
Weight per unit
1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.51 (Each)
Resources
360 Images
 
 
THQC2130WL - 360 Image
Other Links
 
 
THQC2130WL - Other
Images
 
 
THQC2130WL - Large Image
 
THQC2130WL - Large Image
 
THQC2130WL - Large Image
 
THQC2130WL - Large Image
 
THQC2130WL - Large Image
 
THQC2130WL - Large Image
Attachments
 
 
THQC2130WL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
amperage rating
30A
Descriptions
Description
2P 30A 120/240V CIRCUIT BREAKER
Product Type
Circuit Breaker 2P 30A 120/240V 10ka
extra long description
GE THQC2130WL CIRCUIT BREAKER 2P 3
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip
Additional Information
Trip Type
LI
trip range
Non-Interchangeable
Load Rating
HACR
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQC2130WL
Brand
GE
GTIN
00783164012545
UPC
783164012545
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
1764
Carton
1
Uses, Certifications, and Standards
Application
Multi-terminal
standard
E11592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat