THQL2115 - 2P 15A 120/240V Plug-In Circuit Breaker

Ge

  • $109.24 (Each)
  • $109.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQL2115
Manufacturer
Ge
Manufacturer's Part Number
THQL2115
Description
2P 15A 120/240V Plug-In Circuit Breaker
THQL 2 Pole 120/240V 10K Ic 15 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012903 / 00783164012903
Weight per unit
634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.24 (Each)
Resources
360 Images
 
 
THQL2115 - 360 Image
Other Links
 
 
THQL2115 - Other
Images
 
 
THQL2115 - Small Image
 
THQL2115 - Large Image
 
THQL2115 - Large Image
 
THQL2115 - Large Image
 
THQL2115 - Large Image
 
THQL2115 - Large Image
Attachments
 
 
THQL2115 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
amperage rating
15
Poles
2
Voltage Rating
240 V
Descriptions
Description
2P 15A 120/240V PLUG-IN CIRCUIT BREAKER
Product Type
THQL 2 Pole 120/240V 10K Ic 15 Amp
extra long description
GE THQL2115 THQL 2 POLE 120/240V 10
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2115 breaker features 2 poles, an ampere
Long Description
THQL 2 POLE 120/240V 10K IC 15 AMP
Additional Information
trip range
Non-Interchangeable
frame
Q-Line
Load Rating
HACR
Trip Type
LI
Manufacturer Information
Manufacturers Part Number
THQL2115
Brand
GE
GTIN
00783164012903
UPC
783164012903
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
634
Carton
1
Uses, Certifications, and Standards
Application
Thermal Magnetic
standard
E11592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat