THQL2140 - Circuit BRK 10KA QL 2P 12

Ge

  • $116.34 (Each)
  • $116.34 (Each)

  • $1,163.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQL2140
Manufacturer
Ge
Manufacturer's Part Number
THQL2140
Description
Circuit BRK 10KA QL 2P 12
THQL 2POLE 120/240V 10K Ic 40 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012934 / 00783164012934
Weight per unit
700 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.34 (Each)
Carton
$1,163.40 (Per 10)
Standard Packaging
$116.34 (Each)
Resources
Other Links
 
 
THQL2140 - Other
360 Images
 
 
THQL2140 - 360 Image
Images
 
 
THQL2140 - Large Image
 
THQL2140 - Large Image
 
THQL2140 - Large Image
 
THQL2140 - Large Image
 
THQL2140 - Large Image
Attachments
 
 
THQL2140 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Poles
2
Voltage Rating
240 V
amperage rating
40
Descriptions
Product Type
THQL 2POLE 120/240V 10K Ic 40 Amps
extra long description
GE THQL2140 THQL 2POLE 120/240V 10K
Description
CIRCUIT BRK 10KA QL 2P 12
Long Description
THQL 2POLE 120/240V 10K IC 40 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2140 breaker features 2 poles, an ampere
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Brand
GE
Manufacturers Part Number
THQL2140
GTIN
00783164012934
UPC
783164012934
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
700
Carton
10
Package
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat