THQL32040 - 3P 40A 240V Plug-In Circuit Breaker

Ge

  • $312.12 (Each)
  • $312.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQL32040
Manufacturer
Ge
Manufacturer's Part Number
THQL32040
Description
3P 40A 240V Plug-In Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164013030 / 00783164013030
Weight per unit
1106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.12 (Each)
Resources
360 Images
 
 
THQL32040 - 360 Image
Images
 
 
THQL32040 - Small Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
 
THQL32040 - Large Image
Other Links
 
 
THQL32040 - Other
Attachments
 
 
THQL32040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac / 10kA@240 Vac
Voltage Rating
240 V
Poles
3
amperage rating
40 A
Descriptions
Description
3P 40A 240V PLUG-IN CIRCUIT BREAKER
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32040 breaker features 3 poles, an amper
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32040 breaker features 3 poles, an amper
Product Type
Circuit Breaker 3P 40A 240 10ka
extra long description
GE THQL32040 CIRCUIT BREAKER 3P 40
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL32040
Brand
GE
GTIN
00783164013030
UPC
783164013030
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
1106
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat