THQMV200NRE - Powermark Gold 200 Amp 10 In. Enclosed Outdoor Cir

Ge

  • $603.24 (Each)
  • $603.24 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQMV200NRE
Manufacturer
Ge
Manufacturer's Part Number
THQMV200NRE
Description
Powermark Gold 200 Amp 10 In. Enclosed Outdoor Cir
Powermark Gold 200 Amp 10 In. Enclosed Outdoor Circuit Breaker , , -Outdoor Nema 3R Enclosure , -200A Circuit Breaker Is Factory Installed , -Short Circuit Ratings Equal to Installed Breaker Rating , , Ge'S Circuit Breaker Enclosures Are Ul Listed, Csa Certified and Are Suitable For Use As Service Equipment (Except As Noted). The Short Circuit Rating Of The Enclosure/Circuit Breaker Combination Is Equal to The Short Circuit Rating Of The Installed Circuit Breaker. , , Enclosure Notes and/or Limitation: Inc
Slang Terms

Suggest a New Term
Categories
- Enclosed 4 Pole Circuit Breake Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
00783164277616 / 00783164277616
Weight per unit
18275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$603.24 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
360 Images
 
 
THQMV200NRE - 360 Image
Other Links
 
 
THQMV200NRE - Other
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
THQMV200NRE - Large Image
 
THQMV200NRE - Small Image
 
THQMV200NRE - Large Image
 
THQMV200NRE - Large Image
 
THQMV200NRE - Large Image
 
THQMV200NRE - Large Image
 
THQMV200NRE - Large Image
Attachments
 
 
THQMV200NRE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
POWERMARK GOLD 200 AMP 10 IN. ENCLOSED OUTDOOR CIR
Extra Long Description
GE THQMV200NRE TYPE 3R ENCL W/ BKR
Long Description
PowerMark Gold 200 Amp 10 in. Enclosed Outdoor Circuit Breaker , , -Outdoor NEMA 3R Enclosure , -200A circuit breaker is factory installed , -Short circuit ratings equal to installed breaker rating , , GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. , , Enclosure notes and/or limitation: Inc
Product Type
Type 3R Encl W/ BKR 200A Surface
Special Features
PowerMark Gold 200 Amp 10 in. Enclosed Outdoor Circuit Breaker , , -Outdoor NEMA 3R Enclosure , -200A circuit breaker is factory installed , -Short circuit ratings equal to installed breaker rating , , GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. , , Enclosure notes and/or limitation:
Additional Information
Frame
Q-Line
Mounting Type
Surface
Manufacturer Information
Brand
GE
Manufacturers Part Number
THQMV200NRE
GTIN
00783164277616
UPC
00783164277616
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
18275
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA Type 3R
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
14 View Store

A-L

Location Stock Available
Bentonville
3 View Store

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat