THQP120 - 1P 20A 120V Breaker

Ge

  • $46.10 (Each)
  • $46.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQP120
Manufacturer
Ge
Manufacturer's Part Number
THQP120
Description
1P 20A 120V Breaker
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP120 Features 1/2" Width, 1 Pole, An Ampere Rating Of 20 A, An Interrupting Rating Of 10KAIC, and A Voltage Of 120/240V.
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164085686 / 00783164085686
Weight per unit
195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
360 Images
 
 
THQP120 - 360 Image
Other Links
 
 
THQP120 - Other
Images
 
 
THQP120 - Small Image
 
THQP120 - Large Image
 
THQP120 - Large Image
 
THQP120 - Large Image
 
THQP120 - Large Image
 
THQP120 - Large Image
Attachments
 
 
THQP120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
connection
14-8 kcmil / 12-8 kcmil
amperage rating
20 A
Descriptions
Long Description
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP120 features 1/2" width, 1 pole, an ampere rating of 20 A, an interrupting rating of 10kAIC, and a voltage of 120/240V.
Special Features
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP120 features 1/2" width, 1 pole, an ampere rating of 20 A, an interrupting rating of 10kAIC, and a voltage of 120/240V.
Description
1P 20A 120V BREAKER
Product Type
Asm THQP C/B 1 Pole 120/240V
extra long description
GE THQP120 ASM THQP C/B 1 POLE 120/
Additional Information
Load Rating
HACR / SWD
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQP120
Brand
GE
GTIN
00783164085686
UPC
783164085686
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
195
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat