THQP250 - 2P 50A 120/240V Tandem Breaker

Ge

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQP250
Manufacturer
Ge
Manufacturer's Part Number
THQP250
Description
2P 50A 120/240V Tandem Breaker
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP250 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 15 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164085778 / 00783164085778
Weight per unit
392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
THQP250 - Small Image
 
THQP250 - Large Image
 
THQP250 - Large Image
 
THQP250 - Large Image
 
THQP250 - Large Image
 
THQP250 - Large Image
360 Images
 
 
THQP250 - 360 Image
Attachments
 
 
THQP250 - Specification Sheet
Other Links
 
 
THQP250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
Poles
2
amperage rating
50 A
connection
8-4 kcmil / 8-4 kcmil
Descriptions
Description
2P 50A 120/240V TANDEM BREAKER
Product Type
THQP 2 Pole 120/240V 10K Ic 50amp
extra long description
GE THQP250 THQP 2 POLE 120/240V 10K
Long Description
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP250 breaker features a 1/2" width, 2 pole, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Special Features
THQP breakers are a smaller, smarter solution for today's cost- and quality-conscious contractors and homeowners. Half the width and identical in design in comparison to standard breakers, they allow use of smaller load centers and for maximum savings of space and money. GE is the only manufacturer that gives you this cost advantage without sacrificing flexibility. The THQP250 breaker features a 1/2" width, 2 pole, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V
Additional Information
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Load Rating
HACR
Manufacturer Information
Manufacturers Part Number
THQP250
Brand
GE
GTIN
00783164085778
UPC
783164085778
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Packaging
Weight per each
392
Carton
1
Uses, Certifications, and Standards
Application
Thermal Magnetic
standard
E11592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat